
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Nominal Diameter (mm) | 8 mm |
| Nominal Diameter (In) | 5/16 In |
| Length (mm) | 80 mm |
| Length (in) | 3-1/8 In |
| Thread Length (mm) | 50 mm |
| Internal Drive | RW40 |
| Shape of Tip | Tip with hilltop milling cutter |
| RoHS-compliant | Yes |
| Thread Design | Partial thread |
| Max. screw-in angle | 90 Degree |
| Min. screw-in angle | 0 Degree |
| Partially threaded screw made of high-quality A2 austentic stainless steel with large washer head for timber-to-timber fastening in exposed outdoor areas |
| Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes |
| High head bearing surface and strong clamping effect thanks to the large head diameter with excellent head pull-through values |
| High breaking torque and strong anchorage even in hardwood due to the optimized thread geometry |
| Optimized screw-in performance with low splitting effect thanks to special tip and thread design |
| Corrosion-resistant outdoor use thanks to austentic, non-rusting A2 stainless steel with a friction-sliding coating |
Product not yet rated.