ANGLWSH-CS-45DGR-S235JRG-(A3K)-8,5X2
457.700482
- UNSPSC 31161800
0457700482005 50
0457700482005 50
New
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Internal Diameter | 8.5 mm |
| Insertion Diameter | 15.9 mm |
| Outer Diameter | 25 mm |
| Radius | 12.5 mm |
| Diameter of Hole | 16 mm |
| Screw-in angle | 45 Degree |
| EAN | 4050382203755 |
