THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

SEAL WSH TOYOTA DIN7603 ALU M18x28x2mm

464.018282 - UNSPSC 31161818
0464018282005 50
SEAL WSH TOYOTA DIN7603 ALU M18x28x2mm SEAL WSH TOYOTA DIN7603 ALU M18x28x2mm
SEAL WSH TOYOTA DIN7603 ALU M18x28x2mm

Delivery

In stock delivery from our warehouses.

SEAL WSH TOYOTA DIN7603 ALU M18x28x2mm — 464.018282
  • SEAL WSH TOYOTA DIN7603 FIB M12x24x2mm — 464.012242
  • SEAL WSH TOYOTA DIN7603 ALU M18x28x2mm — 464.018282
  • OIL PLUG WSH HONDA M14-1.5x22mm — 464.11422
  • OIL PLUG GASKET GM STEEL+RUB 1/2x1x1/4 — 464.16026
  • DRAIN PLUG GASKET 11MM 21MM — 464.18665
  • OIL PLUG GASKET RUBBER 11x25x7mm (REPL FOR 18023) — 464.19630
  • OIL DRAIN PLUG GASK CPPR 14MM ID 20MM OD — 464.20454
  • OIL DRAIN PLUG GASKET NYL 1/2I.D.x3/4x3/32 — 464.8277

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Compatible Screw Size M18
Outer Diameter 28 mm
Thickness 2.0 mm
Standards Met DIN 7603
EAN 4011231393614

Customers Also Viewed

Is Often Bought With

You Might Also Like