WEDGE LOCK WSH DIN25201 4.4x7.6x1.8mm *

401.700204 - UNSPSC 31161801
0401780004005 100
WEDGE LOCK WSH DIN25201  4.4x7.6x1.8mm * WEDGE LOCK WSH DIN25201  4.4x7.6x1.8mm *
WEDGE LOCK WSH DIN25201  4.4x7.6x1.8mm *

Prevents loosening of screw connections subject to lateral, vibrating loads.

WEDGE LOCK WSH DIN25201 4.4x7.6x1.8mm * — 401.700204
  • WEDGE LOCK WSH DIN25201 4.4x7.6x1.8mm * — 401.700204
  • WEDGE LOCK WSH DIN25201 5.4x9x1.8mm — 401.700205
  • WEDGE LOCK WSH DIN25201 6.5x10.8x1.8mm — 401.700206
  • WEDGE LOCK WSH DIN25201 8.7x13.5x2.5mm — 401.700208
  • WEDGE LOCK WSH DIN25201 10.7x16.6x2.5mm — 401.700210
  • WEDGE LOCK WSH DIN25201 13x19.5x2.5mm — 401.700212
  • WEDGE LOCK WSH DIN25201 15.2x23x3.4mm — 401.700214
  • WEDGE LOCK WSH DIN25201 17x25.4x3.4mm — 401.700216
  • WEDGE LOCK WSH DIN25201 19.5x29x3.4mm — 401.700218
  • WEDGE LOCK WSH DIN25201 21.4x30.7x3.4mm — 401.700220
  • WEDGE LOCK WSH DIN25201 DPT 6.5x13.5x2.5mm — 401.770006
  • WEDGE LOCK WSH DIN25201 DPT 8.7x16.6x2.5mm — 401.770008
  • WEDGE LOCK WSH DIN25201 DPT 10.7x21x2.5mm — 401.770010
  • WEDGE LOCK WSH DIN25201 DPT 13x25.4x3.4mm — 401.770012
  • WEDGE LOCK WSH DIN25201 DPT 15.2x30.7x3.4mm — 401.770014
  • WEDGE LOCK WSH DIN25201 DPT 17x30.7x3.4mm — 401.770016
  • WEDGE LOCK WSH DIN25201 YLZN 19.5x34.5x3.4mm — 401.770018
  • WEDGE LOCK WSH DIN25201 DPT 21.4x39x3.4mm — 401.770020
  • WEDGE LOCK WSH DIN25201 DPT 25.3x48.5x4.6mm — 401.770024

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Compatible Screw Size M4
Inner Diameter 4.4 mm
Outer Diameter 7.6 mm
Thickness 1.7 mm
Material Steel
Finish Flake Zinc Silver
Standards Met DIN 25201
EAN 4046778787442

Features

Strong wedge locking effect through the rise of the cams between the two washers. The screw connection is secured by tension rather than friction.

Benefits & Advantage

Maximum security when locking screw connections
No loosening under vibration and dynamic loads
Simple assembly and disassembly
No impairment by lubricants
Assures locking function at high or low prestressing forces
Temperature range for use identical to that of the screw
Gentle on surface finish
Re-usable

Applications

Automobile industry
Machine building
Manufacturers of compressed air and electric power tools
Mining
Agricultural machinery
Mixing plants
Transport and conveying systems

Is Often Bought With

You Might Also Like