
200 pieces in stock at Vaughan, ON as of 12:01 PM. Directions. Call: (289) 474-5447
160 pieces in stock at Mississauga, ON as of 12:01 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Compatible Screw Size | M8 |
| Inner Diameter | 8.7 mm |
| Outer Diameter | 13.5 mm |
| Thickness | 2.5 mm |
| Material | Steel |
| Finish | Flake Zinc Silver |
| Standards Met | DIN 25201 |
| EAN | 4061975988362 |
| Maximum security when locking screw connections |
| No loosening under vibration and dynamic loads |
| Simple assembly and disassembly |
| No impairment by lubricants |
| Assures locking function at high or low prestressing forces |
| Temperature range for use identical to that of the screw |
| Gentle on surface finish |
| Re-usable |
| Automobile industry |
| Machine building |
| Manufacturers of compressed air and electric power tools |
| Mining |
| Agricultural machinery |
| Mixing plants |
| Transport and conveying systems |