
640 pieces in stock at Vaughan, ON as of 12:01 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Compatible Screw Size | M8 |
| Inner Diameter | 8.6 mm |
| Outer Diameter | 16.6 mm |
| Thickness | 2.7 mm |
| Material | Steel |
| Finish | DPG-Delta Protected |
| Standards Met | DIN 25201 |
| EAN | 4061975988287 |
| Maximum security when locking screw connections |
| No loosening under vibration and dynamic loads |
| Simple assembly and disassembly |
| No impairment by lubricants |
| Assures locking function at high or low prestressing forces |
| Temperature range for use identical to that of the screw |
| Gentle on surface finish |
| Re-usable |
| Automobile industry |
| Machine building |
| Manufacturers of compressed air and electric power tools |
| Mining |
| Agricultural machinery |
| Mixing plants |
| Transport and conveying systems |