Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

FLARE FITTING PLUG 7/8-14 TUBE 5/8

823.692114 - UNSPSC 40173511
823692114 961 25
FLARE FITTING PLUG 7/8-14 TUBE 5/8 FLARE FITTING PLUG 7/8-14 TUBE 5/8
FLARE FITTING PLUG 7/8-14 TUBE 5/8

Delivery

In stock delivery from our warehouses.

FLARE FITTING PLUG 7/8-14 TUBE 5/8 — 823.692114
  • FLARE FITTING PLUG 9/16-18 TUBE 3/8 — 823.692110
  • FLARE FITTING PLUG 3/4-16 TUBE 1/2 — 823.692112
  • FLARE FITTING PLUG 7/8-14 TUBE 5/8 — 823.692114
  • FLARE FITTING PLUG 1-1/16-12 TUBE 3/4 — 823.692116
  • FLARE FITTING PLUG 1-5/16-12 TUBE 1 — 823.692120
  • FLARE FITTING PLUG 7/16-20 TUBE 1/4 — 823.69216

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material High-Density Polyethylene
Colour Red
Compatible Thread Size 7/8 in. - 14
Compatible Tubing Size 5/8 in
Compatible SAE/JIC Fitting 10
Length Under Head (in) 0.84 in
Length Under Head (mm) 21.34 mm
Head Diameter (in) 1.25 in
Head Diameter (mm) 31.75 mm
Head Thickness (in) 0.28 in
Head Thickness (mm) 7.11 mm
EAN 4045989828302

Features

Designed to protect flared fittings as well as 37° flared fittings without gasket.
Engineered with knurled head for ease of application
Will meet low-pressure testing requirements

Customers Also Viewed

Is Often Bought With

You Might Also Like