
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | Low-Density Polyethylene |
| Colour | Orange |
| Plug Thread Size (NPT/BSP) | 1 in |
| Plug Thread Size (Standard) | 1-1/4 in |
| Plug Thread Size (Metric) | M33 |
| Cap Thread Size (Metric) | M27 x 2 |
| (A) To Plug (in) | 1.093 in |
| (A) To Plug (mm) | 27.76 mm |
| (B) To Plug (in) | 1.219 in |
| (B) To Plug (mm) | 30.96 mm |
| (C) To Cap (in) | 1.029 in |
| (C) To Cap (mm) | 26.14 mm |
| (D) To Cap (in) | 1.155 in |
| (D) To Cap (mm) | 29.34 mm |
| (E) Overall Height (in) | 0.78 in |
| (E) Overall Height (mm) | 19.81 mm |
| (F) Overall Diameter (in) | 1.41 in |
| (F) Overall Diameter (mm) | 35.81 mm |
| Standards Met | MIL-C-5501/7 |
| EAN | 4068362716980 |
| Tapered body provides firm friction fit when used as a cap or plug |
| All caps/plugs are unthreaded |
| Provides excellent protection against damage, dirt or moisture that occurs during manufacturing, storage or shipping |
| Secure fit, easy removal |
| For use with any brass or black iron pipe, engine / transmission work, or with hydraulic fittings |
| Recommended for all threaded (Unified and NPT) and non-threaded internal and external fittings |