Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

PLUG 5/16 M8X1.0 CAP 5MM ORANG

823.6921236 - UNSPSC 40173511
8236921236961 100
PLUG 5/16 M8X1.0 CAP 5MM ORANG PLUG 5/16 M8X1.0 CAP 5MM ORANG
PLUG 5/16 M8X1.0 CAP 5MM ORANG

Delivery

In stock delivery from our warehouses.

PLUG 5/16 M8X1.0 CAP 5MM ORANG — 823.6921236
  • PLUG 1/4 NPT 1/2 M14 — 508.181
  • PLUG M30X2 CAP 1-1/16 — 823.6921153
  • PLUG 3/8NPT M18 CAP 9/16 ORNG — 823.6921188
  • PLUG 1NPT 1-1/4 M33 CAP M27 — 823.6921193
  • PLUG 1/2NPT M22 ORANGE — 823.6921203
  • PLUG 15/16 M24X2 CAP 1/2 — 823.6921204
  • PLUG 1/8 NPT ORANGE — 823.6921229
  • PLUG 5/16 M8X1.0 CAP 5MM ORANG — 823.6921236
  • PLUG M12X1.25 CAP 3/8 ORANGE — 823.6921239
  • PLUG M14X1.50 CAP 7/16 ORANGE — 823.6921240
  • PLUG M18X1.5 CAP 5/8 M14X1.5 — 823.6921242
  • PLUG 3/4 M20 ORANGE — 823.6921243
  • PLUG M22X1.5 CAP 3/4 ORANGE — 823.6921245
  • PLUG 7/8 M24 CAP M18X1.50 — 823.6921246
  • PLUG 1-1/16 M27X2 CAP M22X1.5 — 823.6921248
  • CAP 3/4 M24X2 ORANGE — 823.6921249
  • PLUG 1-5/16 M33X2 ORANGE — 823.6921250
  • PLUG 1-1/4 CAP M36X3 ORANGE — 823.6921254
  • PLUG M16 CAP M12X1.25 ORANGE — 823.6921892
  • PLUG 3/4 ORANGE — 823.6921922
  • PLUG 1-1/2 NPT 1-7/8 ORANGE — 823.6921972

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Low-Density Polyethylene
Colour Orange
Plug Thread Size (Standard) 5/16 in
Plug Thread Size (Metric) M8 x 1
Cap Thread Size (Metric) M5
(A) To Plug (in) 0.239 in
(A) To Plug (mm) 6.07 mm
(B) To Plug (in) 0.303 in
(B) To Plug (mm) 7.7 mm
(C) To Cap (in) 0.175 in
(C) To Cap (mm) 4.45 mm
(D) To Cap (in) 0.239 in
(D) To Cap (mm) 6.07 mm
(E) Overall Height (in) 0.38 in
(E) Overall Height (mm) 9.65 mm
(F) Overall Diameter (in) 0.47 in
(F) Overall Diameter (mm) 11.94 mm
Standards Met MIL-C-5501/7
EAN 4045989698394

Features

Tapered body provides firm friction fit when used as a cap or plug
All caps/plugs are unthreaded

Benefits & Advantage

Provides excellent protection against damage, dirt or moisture that occurs during manufacturing, storage or shipping
Secure fit, easy removal

Applications

For use with any brass or black iron pipe, engine / transmission work, or with hydraulic fittings
Recommended for all threaded (Unified and NPT) and non-threaded internal and external fittings

Customers Also Viewed

Is Often Bought With

You Might Also Like