
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | Low-Density Polyethylene |
| Colour | Orange |
| Plug Thread Size (Standard) | 7/8 in |
| Plug Thread Size (Metric) | M24 |
| Cap Thread Size (Metric) | M18 x 1.5 |
| (A) To Plug (in) | 0.752 in |
| (A) To Plug (mm) | 19.1 mm |
| (B) To Plug (in) | 0.849 in |
| (B) To Plug (mm) | 21.56 mm |
| (C) To Cap (in) | 0.688 in |
| (C) To Cap (mm) | 17.48 mm |
| (D) To Cap (in) | 0.785 in |
| (D) To Cap (mm) | 19.94 mm |
| (E) Overall Height (in) | 0.59 in |
| (E) Overall Height (mm) | 14.99 mm |
| (F) Overall Diameter (in) | 1 in |
| (F) Overall Diameter (mm) | 25.4 mm |
| Standards Met | MIL-C-5501/7 |
| EAN | 4068362716942 |
| Tapered body provides firm friction fit when used as a cap or plug |
| All caps/plugs are unthreaded |
| Provides excellent protection against damage, dirt or moisture that occurs during manufacturing, storage or shipping |
| Secure fit, easy removal |
| For use with any brass or black iron pipe, engine / transmission work, or with hydraulic fittings |
| Recommended for all threaded (Unified and NPT) and non-threaded internal and external fittings |