THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

PRESET REGULATOR 1/2 (F-M) 90 PSI TOOLREG

884.6222906 - UNSPSC 40183008
S123465883
PRESET REGULATOR 1/2 (F-M) 90 PSI TOOLREG PRESET REGULATOR 1/2 (F-M) 90 PSI TOOLREG
PRESET REGULATOR 1/2 (F-M) 90 PSI TOOLREG
0 Review(s)

PRESET REGULATOR 1/2 (F-M) 90 PSI TOOLREG — 884.6222906
  • PRESREGL-PN-5MICRON-1/2IN-NPT-145PSI — 699.001012
  • PRESREGL-PN-5MICRON-3/8IN-NPT-145PSI — 699.001038
  • PRESET REGULATOR 1/4 (F-M) 90 PSI TOOLREG — 884.6222106
  • PRESET REGULATOR 3/8 (F-M) 90 PSI TOOLREG — 884.6222506
  • PRESET REGULATOR 1/2 (F-M) 90 PSI TOOLREG — 884.6222906

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Thread 1/2 NPT
Working Pressure 30 to 115 PSI
Air Flow Speed 45 to 88 SCFM
Pressure (psi) 90 PSI +/- 10%
Inlet Size (F) 1/2 NPT
Outlet (M) 1/2 NPT
Maximum Inlet Pressure 365 PSI
Working Temperature Range 0 to 80 °C
Body Material Aluminum
Spring Material Stainless Steel
Valve Material Brass
Seal Nitrile

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.