PRESET REGULATOR 1/4 (F-M) 90 PSI TOOLREG
884.6222106
- UNSPSC 40183008
S123465884
S123465884
Delivery
PRESET REGULATOR 1/4 (F-M) 90 PSI TOOLREG — 884.6222106
- PRESREGL-PN-5MICRON-1/2IN-NPT-145PSI — 699.001012
- PRESREGL-PN-5MICRON-3/8IN-NPT-145PSI — 699.001038
- PRESET REGULATOR 1/4 (F-M) 90 PSI TOOLREG — 884.6222106
- PRESET REGULATOR 3/8 (F-M) 90 PSI TOOLREG — 884.6222506
- PRESET REGULATOR 1/2 (F-M) 90 PSI TOOLREG — 884.6222906
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread | 1/4 NPT |
| Working Pressure | 30 to 115 PSI |
| Air Flow Speed | 10 to 36 SCFM |
| Pressure (psi) | 87 PSI |
| Inlet Size | (F) 1/4 NPT |
| Outlet | (M) 1/4 NPT |
| Maximum Inlet Pressure | 360 PSI |
| Working Temperature Range | 0 to 80 °C |
| Body Material | Aluminum |
| Spring Material | Stainless Steel |
| Valve Material | Brass |
| Seal | Nitrile |
