PRESREGL-PN-5MICRON-1/2IN-NPT-145PSI
699.001012
- UNSPSC 40183101
0699001012961 1
0699001012961 1
Delivery
PRESREGL-PN-5MICRON-1/2IN-NPT-145PSI — 699.001012
- PRESREGL-PN-5MICRON-1/2IN-NPT-145PSI — 699.001012
- PRESREGL-PN-5MICRON-3/8IN-NPT-145PSI — 699.001038
- PRESET REGULATOR 1/4 (F-M) 90 PSI TOOLREG — 884.6222106
- PRESET REGULATOR 3/8 (F-M) 90 PSI TOOLREG — 884.6222506
- PRESET REGULATOR 1/2 (F-M) 90 PSI TOOLREG — 884.6222906
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Product Type | Combined Units |
| Lockable | No |
| Maximum Fluid Temperature (°C) | 60 |
| Maximum Inlet Pressure (PSI) | 145 |
| Minimum Regulated Pressure (PSI) | 5 |
| Filter Type | Particulate |
| Reference Filtration Level (micron) | 5 |
| Nominal Airflow Rate (SCFM) | 105 |
| Drain Type | Semi-Automatic |
| Inlet Connection Type | Threaded |
| Inlet Connection Subtype | NPT |
| Inlet Nominal Size (Imperial) | 1/2 in |
| Inlet Connection Gender | Female |
| Compatible Fluids | Air |
| Color | Silver |
| Bowl or Reservoir Material | Polycarbonate |
| EAN | 4068362075544 |
