PRESREGL-PN-5MICRON-3/8IN-NPT-145PSI

699.001038 - UNSPSC 40183101
0699001038961 1
PRESREGL-PN-5MICRON-3/8IN-NPT-145PSI PRESREGL-PN-5MICRON-3/8IN-NPT-145PSI
PRESREGL-PN-5MICRON-3/8IN-NPT-145PSI

PRESREGL-PN-5MICRON-3/8IN-NPT-145PSI — 699.001038
  • PRESREGL-PN-5MICRON-1/2IN-NPT-145PSI — 699.001012
  • PRESREGL-PN-5MICRON-3/8IN-NPT-145PSI — 699.001038
  • PRESET REGULATOR 1/4 (F-M) 90 PSI TOOLREG — 884.6222106
  • PRESET REGULATOR 3/8 (F-M) 90 PSI TOOLREG — 884.6222506
  • PRESET REGULATOR 1/2 (F-M) 90 PSI TOOLREG — 884.6222906

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Product Type Combined Units
Lockable No
Maximum Fluid Temperature (°C) 60
Maximum Inlet Pressure (PSI) 145
Minimum Regulated Pressure (PSI) 5
Filter Type Particulate
Reference Filtration Level (micron) 5
Nominal Airflow Rate (SCFM) 105
Drain Type Semi-Automatic
Inlet Connection Type Threaded
Inlet Connection Subtype NPT
Inlet Nominal Size (Imperial) 3/8 in
Inlet Connection Gender Female
Compatible Fluids Air
Color Silver
Bowl or Reservoir Material Polycarbonate
EAN 4068362075551

Is Often Bought With

You Might Also Like