1481-4 AIR BRAKE BRASS INSERT FOR NYL 0.170ID
884.1481-4
- UNSPSC 40175305
5234210014961 50
5234210014961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
150 pieces in stock at Vaughan, ON as of 5:12 PM. Directions. Call: (289) 474-5447
250 pieces in stock at Mississauga, ON as of 5:12 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Brass Insert |
| Tube Size | 1/4; I.D 0.170 in |
| Max Working PSI | 400 |
| Minimum Temperature | -65 f |
| Maximum Temperature | 250 f |
| EAN | 4068362756177 |
|
965.8841
|
ASST. BRASS AIR BRAKE FITTING 337PCS
|
qty 25 |
| 965.8843-C | 965.8843 Contents | qty 50 |
|
965.8844
|
ASST. BRASS TRUCK FITTNGS 835 PCs
|
qty 50 |
