AirBrake 45Elb;1/4x1/4 MPT
884.1474-4B
- UNSPSC 40172801
5234401414961 5
5234401414961 5
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 11:40 AM. Directions. Call: (289) 474-5447
20 pieces in stock at Mississauga, ON as of 11:40 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | 45° Elbow Tube to Male Pipe |
| Tube Size | 1/4 in |
| Pipe Size | 1/4 in |
| Max Working PSI | 400 |
| Minimum Temperature | -65 f |
| Maximum Temperature | 250 f |
| EAN | 4068362492228 |
