Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

INVRT LONG NUT 45DEG STEEL 1/4T JAP 3/16T M10-1.0

884.SLJ141-3 - UNSPSC 27121706
R637668117
INVRT LONG NUT 45DEG STEEL 1/4T JAP 3/16T M10-1.0 INVRT LONG NUT 45DEG STEEL 1/4T JAP 3/16T M10-1.0
INVRT LONG NUT 45DEG STEEL 1/4T JAP 3/16T M10-1.0

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Steel Nut Long Style Japanese Standard
Tube Size 3/16 in
Thread Diameter M10
Pitch 1 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.