SFL-5-14 FUEL LINE NUT 45DEG 5/16T M14-1.5*
884.SFL514MM
- UNSPSC 27121706
0884125014961 10
0884125014961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Fuel Line Nut GM |
| Tube Size | 5/16 in |
| Thread Diameter | M14 |
| Pitch | 1.5 mm |
| EAN | 4068362757501 |
