STEEL NUT 1/4 THREAD 9/16-18
884.S141-4916
- UNSPSC 40183100
0884104916961 10
0884104916961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Steel Nut |
| Tube Size | 1/4 in |
| Thread Diameter | 9/16 in |
| Threads Per Inch | 18 |
| EAN | 4068362757457 |
