STEEL NUT 3/16 THREAD 7/16-24
884.S141-3716
- UNSPSC 40183100
0884103716961 10
0884103716961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Steel Nut |
| Tube Size | 3/16 in |
| Thread Diameter | 7/16 in |
| Threads Per Inch | 24 |
| EAN | 4068362757419 |
