WATER HOSE FITTING HOSE BARB TO MALE HOSE 1/2
SDF.D193-8
- UNSPSC 40141734
S123468528
S123468528
Delivery
In stock delivery from our warehouses.
0 Review(s)
WATER HOSE FITTING HOSE BARB TO MALE HOSE 1/2 — SDF.D193-8
- Water Hose Barb;5/8xMWH — 884.193-10
- WATER HOSE FITTING HOSE BARB TO MALE HOSE 3/8 — 884.193-6
- WATER HOSE FITTING SWIVEL BARB TO FEMALE HOSE 5/8 — 884.195-10
- Water Hose Barb;3/8xFWH — 884.195-6
- WATER HOSE FITTING HOSE BARB TO MALE HOSE 1/2 — SDF.D193-8
- WATER HOSE FITTING MPT TO FEMALE HOSE 3/8 — SDF.D194-C
- WATER HOSE FITTING SWIVEL BARB TO FEMALE HOSE 1/2 — SDF.D195-8
- WATER HOSE FITTING MPT TO MALE HOSE 1/2 — SDF.D196-D
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Hose Inner Diameter | 1/2 in |
Features
Machined from brass; will not rust
Applications
| Repair and extend the life of old shop water hoses |
| Shorten or lengthen existing water hoses |
| Join two existing water hoses |
Customers Also Viewed
Review(s)
Product not yet rated.
