Water Hose Barb;5/8xMWH
884.193-10
- UNSPSC 40141734
S123466517
S123466517
Delivery
In stock delivery from our warehouses.
Water Hose Barb;5/8xMWH — 884.193-10
- Water Hose Barb;5/8xMWH — 884.193-10
- WATER HOSE FITTING HOSE BARB TO MALE HOSE 3/8 — 884.193-6
- WATER HOSE FITTING SWIVEL BARB TO FEMALE HOSE 5/8 — 884.195-10
- Water Hose Barb;3/8xFWH — 884.195-6
- WATER HOSE FITTING HOSE BARB TO MALE HOSE 1/2 — SDF.D193-8
- WATER HOSE FITTING MPT TO FEMALE HOSE 3/8 — SDF.D194-C
- WATER HOSE FITTING SWIVEL BARB TO FEMALE HOSE 1/2 — SDF.D195-8
- WATER HOSE FITTING MPT TO MALE HOSE 1/2 — SDF.D196-D
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 5:19 PM. Directions. Call: (289) 474-5447
40 pieces in stock at Mississauga, ON as of 5:19 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Hose Barb to Male Hose |
| Hose Inner Diameter | 5/8 in |
Features
Machined from brass; will not rust
Applications
| Repair and extend the life of old shop water hoses |
| Shorten or lengthen existing water hoses |
| Join two existing water hoses |
