🍺FREE GIFT: Get a FREE Stein when you spend $300 or more*. Code: GOAL26

STRAIGHT CONNECTOR TUBE3/8IN-MALEPIPE1/2NPT

885.603812 - UNSPSC 31163000
0885603812961 5
STRAIGHT CONNECTOR TUBE3/8IN-MALEPIPE1/2NPT STRAIGHT CONNECTOR TUBE3/8IN-MALEPIPE1/2NPT
STRAIGHT CONNECTOR TUBE3/8IN-MALEPIPE1/2NPT
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

STRAIGHT CONNECTOR TUBE3/8IN-MALEPIPE1/2NPT — 885.603812
  • STRAIGHT CONNECTOR TUBE1/2IN-MALEPIPE1/2NPT — 885.601212
  • STRAIGHT CONNECTOR TUBE1/2IN-MALEPIPE1/4NPT — 885.601214
  • STRAIGHT CONNECTOR TUBE1/2IN-MALEPIPE3/4NPT — 885.601234
  • STRAIGHT CONNECTOR TUBE1/2IN-MALEPIPE3/8NPT — 885.601238
  • STRAIGHT CONNECTOR TUBE1/4IN-MALEPIPE1/4NPT — 885.601414
  • STRAIGHT CONNECTOR TUBE1/4IN-MALEPIPE1/8NPT — 885.601418
  • STRAIGHT CONNECTOR TUBE1/4IN-MALEPIPE3/8NPT — 885.601438
  • STRAIGHT CONNECTOR TUBE3/4IN-MALEPIPE1/2NPT — 885.603412
  • STRAIGHT CONNECTOR TUBE3/4IN-MALEPIPE3/4NPT — 885.603434
  • STRAIGHT CONNECTOR TUBE3/8IN-MALEPIPE1/2NPT — 885.603812
  • STRAIGHT CONNECTOR TUBE3/8IN-MALEPIPE1/4NPT — 885.603814
  • STRAIGHT CONNECTOR TUBE3/8IN-MALEPIPE1/8NPT — 885.603818
  • STRAIGHT CONNECTOR TUBE3/8IN-MALEPIPE3/8NPT — 885.603838
  • STRAIGHT CONNECTOR TUBE5/8IN-MALEPIPE1/2NPT — 885.605812
  • STRAIGHT CONNECTOR TUBE5/8IN-MALEPIPE3/8NPT — 885.605838

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Brass
Tube Size 3/8 In
Thread Size 1/2 In
Type Straight Connector
EAN 4068362023880

Similar Items

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.