
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | Brass |
| Hose Internal Diameter | 3/8 In |
| Thread Size | 3/8 In |
| Type | Assembly |
| EAN | 4068362023545 |
| 885.965067 | DOT-AIRBRK COUPLING SET-3/8IN-67PCS | qty 5 |
| 965.8843-C | 965.8843 Contents | qty 3 |