EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

BALVLVE-MINI-SR-TUBE1/4-MALE1/4

884.44941 - UNSPSC 27131600
0884144941961 2
Business customers only

Individual customers cannot purchase this product, including for in-store pickup.

BALVLVE-MINI-SR-TUBE1/4-MALE1/4 BALVLVE-MINI-SR-TUBE1/4-MALE1/4
BALVLVE-MINI-SR-TUBE1/4-MALE1/4

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate
Material of inner core layer Rubber/stainless steel
Max. temperature resistance against liquids 60 (°C)
Max Working Pressure 150 (PSI)
Connection Thread NPT 1/4 inch || American pipe thread, tapered (National Taper Pipe), 1/4 inch, 18 threads per inch || NPT 1/4 inch
Tube Size 1/4 in
Suitable for Air
Type description Imperial Self Locking
Color Black
EAN 4068362202926

Is Often Bought With

You Might Also Like