CPC1462-5/32 AIR BRAKE COMP. DOT PTC UNION 5/32T
884.CPC1462-5/32
- UNSPSC 27131600
0885610532961 2
0885610532961 2
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.4 pieces in stock at Mississauga, ON as of 6:11 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Union Coupling |
| Tube Size | 5/32 in |
| Max Working PSI | 250 PSI |
| Minimum Temperature | -55 C |
| Maximum Temperature | 120 C |
| EAN | 4068362904240 |
Features
| Brass Collet |
| Buna N O-ring |
| Brass Tube Support |
| Brass Tube Support |
| Meets D.O.T. FMVSS 571.106 |
| Meets SAE J844 |
| Composite Body - Strong, lightweight |
| Compact and Impact Resistant (Polypropylene) |
| Plug-In Configurations |
Applications
| Air Brakes |
| Air Tanks |
| Air Ride Suspension |
| Sliders |
| Tire Inflation |
| Cab Controls |
Notices
| Working Pressure Range Up to 250 PSI (17.2 bar) |
| MPT Thread: Red Loctite Thread Sealant |
| Temperature Range: Using low temp Buna O-ring: -55C to 120C |
