EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

CPC1474SW-10D A.BR. DOT PTC 45ELB 5/8T X 1/2MPSW

884.CPC1474SW-10D - UNSPSC 27131600
S123472818
CPC1474SW-10D A.BR. DOT PTC 45ELB 5/8T X 1/2MPSW CPC1474SW-10D A.BR. DOT PTC 45ELB 5/8T X 1/2MPSW
CPC1474SW-10D A.BR. DOT PTC 45ELB 5/8T X 1/2MPSW

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

10 pieces in stock at Mississauga, ON as of 4:26 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Type 45° Elbow Tube to Swivel Male Pipe
Tube Size 5/8 in
Pipe Size 1/2 in
Max Working PSI 250 PSI
Minimum Temperature -55 C
Maximum Temperature 120 C

Features

Brass Collet
Buna N O-ring
Brass Tube Support
Brass Tube Support
Meets D.O.T. FMVSS 571.106
Meets SAE J844
Composite Body - Strong, lightweight
Compact and Impact Resistant (Polypropylene)
Plug-In Configurations

Applications

Air Brakes
Air Tanks
Air Ride Suspension
Sliders
Tire Inflation
Cab Controls

Notices

Working Pressure Range Up to 250 PSI (17.2 bar)
MPT Thread: Red Loctite Thread Sealant
Temperature Range: Using low temp Buna O-ring: -55C to 120C

Customers Also Viewed

Is Often Bought With

You Might Also Like