INTERCHANGE AUTOM COUPLER/NIPPLE SET 1/4
884.2414710
- UNSPSC 27131613
R637667656
R637667656
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
15 pieces in stock at Vaughan, ON as of 8:50 AM. Directions. Call: (289) 474-5447
15 pieces in stock at Mississauga, ON as of 8:50 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Industrial Interchange - Automatic Coupler & Nipple Set |
| Body Size | 1/4" |
| Pipe Size | 1/4" FPT |
| Maximum Working Pressure | 300 psi |
| Minimum Temperature | -40 f |
| Maximum Temperature | 250 f |
| EAN | 4052713985521 |
