QD-INDAC6-4F IND PNEU COUPLING 3/8 X 1/4FPT
884.QDINDAC64
- UNSPSC 27131613
0699015342961 2
0699015342961 2
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
16 pieces in stock at Vaughan, ON as of 8:34 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 8:34 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Industrial Interchange - Automatic Coupler |
| Body Size | 3/8" |
| Pipe Size | 1/4" FPT |
| Maximum Working Pressure | 300 psi |
| Minimum Temperature | -40 f |
| Maximum Temperature | 250 f |
| EAN | 4052713982179 |
