QD-INDNC8-8F IND PNEU NIPPLE 1/2 X 1/2FPT
884.QDINDN88F
- UNSPSC 27131613
0699022124961 2
0699022124961 2
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
14 pieces in stock at Vaughan, ON as of 8:52 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 8:52 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Industrial Interchange - Manual/Automatic Nipple |
| Body Size | 1/2" |
| Pipe Size | 1/2" FPT |
| Maximum Working Pressure | 300 psi |
| Minimum Temperature | -40 f |
| Maximum Temperature | 250 f |
| EAN | 4068362782398 |
