👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

QD-TFN6-4M TRU FLATE NIPPLE 1/4 X 1/4MPT

884.QDTFN44M - UNSPSC 27131600
S123472091
QD-TFN6-4M  TRU FLATE NIPPLE 1/4 X 1/4MPT QD-TFN6-4M  TRU FLATE NIPPLE 1/4 X 1/4MPT
QD-TFN6-4M  TRU FLATE NIPPLE 1/4 X 1/4MPT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Truflate Interchange (Automative Standard) - Nipple
Body Size 1/4"
Pipe Size 1/4" MPT
Maximum Working Pressure 300 psi
Minimum Temperature -40 f
Maximum Temperature 250 f

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.