WSAFE COUPLING PN S2000 1/4IN MALE NPT
883.200304
- UNSPSC 27131613
0699200314961 1
0699200314961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $29.99
$44.50
Units/package: 1
Units/package: 1
WSAFE COUPLING PN S2000 1/4IN MALE NPT — 883.200304
- DISTRIBUTOR PNEUMATIC-2WAY-Y-S2000-3/8NPT — 699.358053
- WSAFE COUPLING PN S2000 1/4IN FEMALE NPT — 883.200214
- WSAFE COUPLING PN S2000 3/8IN FEMALE NPT — 883.200238
- WSAFE COUPLING PN S2000 1/4IN MALE NPT — 883.200304
- WSAFE COUPLING PN S2000 3/8IN MALE NPT — 883.200338
- WSAFE COUPLING PN S2000 1/2IN MALE NPT — 883.200342
- NIPPLE-PN-S2000-NPT-1/4IN FEMALE NPT — 883.200514
- NIPPLE-PN-S2000-NPT-3/8IN FEMALE NPT — 883.200538
- NIPPLE-PN-S2000-NPT-1/4IN MALE NPT — 883.200604
- NIPPLE-PN-S2000-NPT-3/8IN MALE NPT — 883.200638
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
12 pieces in stock at Vaughan, ON as of 12:38 AM. Directions. Call: (289) 474-5447
12 pieces in stock at Mississauga, ON as of 12:38 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Surface | Zinc Plated |
| Pneumatic connection | 1/4 inch |
| Width Across Flats | 20 mm |
| Max Pressure | 16 bar |
| Max. temperature resistance | 100 °C |
| Min. Temperature Resistance | -20 °C |
| EAN | 4062856845125 |
Features
| High flow rate of up to 2250 l/min (79.46 CFM). and maximum operating pressure of 232 psi. Enables optimum supply of compressedair to consumers. This results in increased productivity and lower energy costs. |
| Ergonomically designed locking bush. This ensures a secure grip and prevents slipping off |
| Low coupling force allows one hand operation. Only minimal force required for simple, fast, safe coupling and decoupling |
| Air-tight connections. Low energy consumption and high level of efficiency |
| Hardened steel nipples and locking bushes. For max. load-bearing capacity and long service life |
| Exposed surfaces are chrome-plated, nickel-plated or galvanized. High corrosion resistance and protection, even under demanding conditions |
| Series 2000 fittings comply with the European standard and have a nominal diameter of 5/16". Euro profiles are compatible with other pneumatic fittings |
