WSAFE NIPPLE PN S3100 1/4" FEMALE NPT
883.300514
- UNSPSC 27131613
0699310214961 2
0699310214961 2
Delivery
In stock delivery from our warehouses.
Promo Price : $14.56
$26.68
Units/package: 2
Units/package: 2
WSAFE NIPPLE PN S3100 1/4" FEMALE NPT — 883.300514
- WSAFE COUPLING PN S3100 1/4" FEMALE NPT — 883.300214
- WSAFE COUPLING PN S3100 3/8" FEMALE NPT — 883.300238
- WSAFE COUPLING PN S3100 1/4" MALE NPT — 883.300304
- WSAFE COUPLING PN S3100 3/8" MALE NPT — 883.300338
- WSAFE NIPPLE PN S3100 1/4" FEMALE NPT — 883.300514
- WSAFE NIPPLE PN S3100 3/8" FEMALE NPT — 883.300538
- WSAFE NIPPLE PN S3100 1/4" MALE NPT — 883.300604
- WSAFE NIPPLE PN S3100 3/8" MALE NPT — 883.300638
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Surface | Zinc Plated |
| Pneumatic connection | 1/4 inch |
| Width Across Flats | 27 mm |
| Max Pressure | 16 bar |
| Max. temperature resistance | 100 °C |
| Min. Temperature Resistance | -20 °C |
| EAN | 4068362269578 |
Features
| High flow rate of up to 1000 l/min (35.31 CFM). and maximum operating pressure of 232 psi. Enables optimum compressed-air supply and output utilization of compressed-air to consumers. This results in increased productivity and decreased energy costs |
| Ergonomically designed locking bush. This ensures a secure grip and prevents slipping off |
| Low coupling force allows one hand operation. Only minimal force required for simple, fast, safe coupling and decoupling |
| Air-tight connections. Low energy consumption and high level of efficiency |
| Hardened steel nipples and locking bushes. For max. load-bearing capacity and long service life |
| Exposed surfaces are chrome-plated, nickel-plated or galvanized. High corrosion resistance and protection, even under demanding conditions |
