Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

4000 Series Nipple; 3/8" Female NPT

883.400538 - UNSPSC 27131613
0699410539961 2
4000 Series Nipple; 3/8" Female NPT 4000 Series Nipple; 3/8" Female NPT
4000 Series Nipple; 3/8" Female NPT

Delivery

In stock delivery from our warehouses.

4000 Series Nipple; 3/8" Female NPT — 883.400538
  • WSAFE COUPLING PN S4000 3/8" FEMALE NPT — 883.400238
  • WSAFE COUPLING PN S4000 1/2" FEMALE NPT — 883.400242
  • WSAFE COUPLING PN S4000 3/8" MALE NPT — 883.400338
  • WSAFE COUPLING PN S4000 1/2" MALE NPT — 883.400342
  • 4000 Series Nipple; 1/4" Female NPT — 883.400525
  • 4000 Series Nipple; 3/8" Female NPT — 883.400538
  • 4000 Series Nipple; 1/2" Female NPT — 883.400542
  • 4000 Series Nipple; 1/4" Male NPT — 883.400625
  • 4000 Series Nipple; 3/8" Male NPT — 883.400638
  • 4000 Series Nipple; 1/2" Male NPT — 883.400642

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Surface Zinc Plated
Pneumatic connection 3/8 inch
Width Across Flats 24 mm
Max Pressure 16 bar
Max. temperature resistance 100 °C
Min. Temperature Resistance -20 °C
EAN 4068362269554

Features

High flow rate of up to 4000 l/min (141.26 CFM). and maximum operating pressure of 232 psi. Enables optimum output utilization of compressed-air consumers
Ergonomically designed locking bush. This ensures a secure grip and prevents slipping off
Hardened steel nipples and locking bushes. For max. load-bearing capacity and long service life
Low coupling force enables one-handed operation. Only minimal force required for simple, fast and safe coupling and decoupling
Air-tight connections. Low energey consumption and high level of efficiency
Exposed surfaces are chrom-plated, nickelplated or galvanized. High corrosion resistance and protection even under demanding conditions
Series 4000 fittings comply with the European Standard 10.4. Compatability with other pneumatic fittings

Customers Also Viewed

Is Often Bought With

You Might Also Like