WSAFE COUPLING PN S4000 3/8" FEMALE NPT
883.400238
- UNSPSC 27131613
0699040138961 1
0699040138961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $49.99
$83.44
Units/package: 1
Units/package: 1
WSAFE COUPLING PN S4000 3/8" FEMALE NPT — 883.400238
- WSAFE COUPLING PN S4000 3/8" FEMALE NPT — 883.400238
- WSAFE COUPLING PN S4000 1/2" FEMALE NPT — 883.400242
- WSAFE COUPLING PN S4000 3/8" MALE NPT — 883.400338
- WSAFE COUPLING PN S4000 1/2" MALE NPT — 883.400342
- 4000 Series Nipple; 1/4" Female NPT — 883.400525
- 4000 Series Nipple; 3/8" Female NPT — 883.400538
- 4000 Series Nipple; 1/2" Female NPT — 883.400542
- 4000 Series Nipple; 1/4" Male NPT — 883.400625
- 4000 Series Nipple; 3/8" Male NPT — 883.400638
- 4000 Series Nipple; 1/2" Male NPT — 883.400642
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Surface | Zinc Plated |
| Pneumatic connection | 3/8 inch |
| Width Across Flats | 24 mm |
| Max Pressure | 16 bar |
| Max. temperature resistance | 100 °C |
| Min. Temperature Resistance | -20 °C |
| EAN | 4061975170439 |
Features
| High flow rate of up to 4000 l/min (141.26 CFM). and maximum operating pressure of 232 psi. Enables optimum output utilization of compressed-air consumers |
| Ergonomically designed locking bush. This ensures a secure grip and prevents slipping off |
| Hardened steel nipples and locking bushes. For max. load-bearing capacity and long service life |
| Low coupling force enables one-handed operation. Only minimal force required for simple, fast and safe coupling and decoupling |
| Air-tight connections. Low energey consumption and high level of efficiency |
| Exposed surfaces are chrom-plated, nickelplated or galvanized. High corrosion resistance and protection even under demanding conditions |
| Series 4000 fittings comply with the European Standard 10.4. Compatability with other pneumatic fittings |
