
10 pieces in stock at Vaughan, ON as of 1:50 PM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 1:50 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| A1 (NPTF) | 1/4 -18 |
| B2 (BSPT) | 1/4-19 |
| Length (L) mm | 34.5 mm |
| Drill (B2) mm | 6 mm |
| C. Hex | 19 mm |
| EAN | 4068362850684 |
| Adapter Type: Straight Adpater |
| End 1 style: Female Rigid Pipe |
| End 2 style: Male British Standard Pipe Taper |
| Material: Steel |