
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| A1 (NPTF) | 3/8-18 |
| B2 (BSPT) | 3/8-19 |
| Length (L) mm | 36.6 mm |
| Drill (B2) mm | 10.3 mm |
| C. Hex | 22.2 mm |
| EAN | 4068362850691 |
| Adapter Type: Straight Adpater |
| End 1 style: Female Rigid Pipe |
| End 2 style: Male British Standard Pipe Taper |
| Material: Steel |