S1010-CA BUSHING STEEL 3/8MPT X 1/8FPT
884.S1010-CA
- UNSPSC 40172305
0866123818961 10
0866123818961 10
Delivery
In stock delivery from our warehouses.
S1010-CA BUSHING STEEL 3/8MPT X 1/8FPT — 884.S1010-CA
- S1003-A COUPLING STEEL 1/8FPT X 1/8FPT — 884.S1003-A
- S1003-B COUPLING STEEL 1/4FPT X 1/4FPT — 884.S1003-B
- S1003-C COUPLING STEEL 3/8FPT X 3/8FPT — 884.S1003-C
- S1003-CB COUPLING STEEL 3/8FPT X 1/4FPT* — 884.S1003-CB
- S1003-D COUPLING STEEL 1/2FPT X 1/2FPT — 884.S1003-D
- S1003-ED COUPLING STEEL 3/4FPT X 1/2FPT — 884.S1003-ED
- S1010-BA BUSHING STEEL 1/4MPT X 1/8FPT — 884.S1010-BA
- S1010-CA BUSHING STEEL 3/8MPT X 1/8FPT — 884.S1010-CA
- S1010-CB BUSHING STEEL 3/8MPT X 1/4FPT — 884.S1010-CB
- S1010-DB BUSHING STEEL 1/2MPT X 1/4FPT — 884.S1010-DB
- S1010-DC BUSHING STEEL 1/2MPT X 3/8FPT — 884.S1010-DC
- S1010-ED BUSHING STEEL 3/4MPT X 1/2FPT — 884.S1010-ED
- S1021-A PLUG HEX HEAD STEEL 1/8P — 884.S1021-A
- S1021-B PLUG HEX HEAD STEEL 1/4P* — 884.S1021-B
- S1021-C PLUG HEX HEAD STEEL 3/8P — 884.S1021-C
- S1022-A HEX NIPPLE STEEL 1/8P — 884.S1022-A
- S1022-B HEX NIPPLE STEEL 1/4P — 884.S1022-B
- S1022-C HEX NIPPLE STEEL 3/8P — 884.S1022-C
- S1022-D HEX NIPPLE STEEL 1/2P — 884.S1022-D
- S1022-E HEX NIPPLE STEEL 3/4P — 884.S1022-E
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Steel Bushing - Male to Female |
| Pipe Size 1 | 3/8" MPT |
| Pipe Size 2 | 1/8" FPT |
| Max Working PSI | 4000 |
| Minimum Temperature | -65 f |
| Maximum Temperature | 250 f |
| EAN | 4068362781544 |
