CLAMP EFI HOSE ST B23/64 (0.551-0.669)
535.HC21-6
- UNSPSC 31162906
0538090669961 10
0538090669961 10
Delivery
In stock delivery from our warehouses.
CLAMP EFI HOSE ST B23/64 (0.551-0.669) — 535.HC21-6
- CLAMP EFI HOSE ST B23/64 (0.433-0.551) — 535.HC21-4
- CLAMP EFI HOSE ST B23/64 (0.472-0.590) — 535.HC21-5
- CLAMP EFI HOSE ST B23/64 (0.551-0.669) — 535.HC21-6
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Clamp Size | 06 |
| Clamping Range | 0.551" – 0.669" |
| Band Width | 23/64 in |
| EAN | 4068362896675 |
Features
| For use with electronic fuel injection hose, ex: Art. No. 897.602/603/604. |
| Plated carbon steel |
| Screw drive: Hex with slot |
