T-BLTCLMP-W.SPRING-2.81-3.12IN
884.HC19-300
- UNSPSC 31162906
0537007179961 3
0537007179961 3
Delivery
In stock delivery from our warehouses.
0 Review(s)
T-BLTCLMP-W.SPRING-2.81-3.12IN — 884.HC19-300
- HC19-225 FLEX SEAL CLAMP HEAVY DUTY 2.06-2.31 — 884.HC19-225
- HC19-238 FLEX SEAL CLAMP HEAVY DUTY 2.19-2.50 — 884.HC19-238
- HC19-250 FLEX SEAL CLAMP HEAVY DUTY 2.31-2.62 — 884.HC19-250
- HC19-263 FLEX SEAL CLAMP HEAVY DUTY 2.38-2.69 — 884.HC19-263
- HC19-270 FLEX SEAL CLAMP HEAVY DUTY 2.44-2.75 — 884.HC19-270
- T-BLTCLMP-W.SPRING-2.56-2.87IN — 884.HC19-275
- T-BLTCLMP-W.SPRING-2.69-3.00IN — 884.HC19-288
- T-BLTCLMP-W.SPRING-2.81-3.12IN — 884.HC19-300
- T-BLTCLMP-W.SPRING-2.94-3.25IN — 884.HC19-312
- T-BLTCLMP-W.SPRING-3.06-3.37IN — 884.HC19-325
- T-BLTCLMP-W.SPRING-3.31-3.62IN — 884.HC19-350
- T-BLTCLMP-W.SPRING-3.56-3.87IN — 884.HC19-375
- HC19-412 FLEX SEAL CLAMP HEAVY DUTY 3.81-4.12 — 884.HC19-412
- T-BLTCLMP-W.SPRING-4.06-4.37IN — 884.HC19-425
- HC19-450 FLEX SEAL CLAMP HEAVY DUTY 4.31-4.62 — 884.HC19-450
- HC19-475 FLEX SEAL CLAMP HEAVY DUTY 4.56-4.87 — 884.HC19-475
- HC19-500 FLEX SEAL CLAMP HEAVY DUTY 4.81-5.12 — 884.HC19-500
- HC19-525 FLEX SEAL CLAMP HEAVY DUTY 5.06-5.37 — 884.HC19-525
- HC19-550 FLEX SEAL CLAMP HEAVY DUTY 5.31-5.61 — 884.HC19-550
- HC19-600 FLEX SEAL CLAMP HEAVY DUTY 5.81-6.12 — 884.HC19-600
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Strap Material | Stainless steel A2 |
| Screw Material | Stainless steel A2 |
| Housing Material | Stainless steel A2 |
| Width Across Flats | 11 mm || Wrench size 11 mm || 11 mm |
| Clamping Range (in) | 2.81-3.12 in |
| Clamping Range (mm) | 71-79 mm |
| Strap Width | 19 mm |
| Drive Type | hexagon |
| RoHS-compliant | Yes |
| EAN | 4068362200724 |
Review(s)
Product not yet rated.
