HC9-14 TWO EAR CLAMP STEEL 7/8
884.HC9-14
- UNSPSC 31162901
0541900078961 25
0541900078961 25
Delivery
In stock delivery from our warehouses.
HC9-14 TWO EAR CLAMP STEEL 7/8 — 884.HC9-14
- HC9-10 TWO EAR CLAMP STEEL 5/8 — 884.HC9-10
- HC9-12 TWO EAR CLAMP STEEL 3/4 — 884.HC9-12
- HC9-14 TWO EAR CLAMP STEEL 7/8 — 884.HC9-14
- HC9-3 TWO EAR CLAMP STEEL 3/16 — 884.HC9-3
- HC9-4 TWO EAR CLAMP STEEL 1/4 — 884.HC9-4
- HC9-5 TWO EAR CLAMP STEEL 5/16 — 884.HC9-5
- HC9-6 TWO EAR CLAMP STEEL 3/8 — 884.HC9-6
- HC9-8 TWO EAR CLAMP STEEL 1/2 — 884.HC9-8
- HC9-9 TWO EAR CLAMP STEEL 9/16 — 884.HC9-9
- HC9-9-1/2 TWO EAR CLAMP STEEL 19/32 — 884.HC9-9-1/2
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
150 pieces in stock at Vaughan, ON as of 8:29 PM. Directions. Call: (289) 474-5447
100 pieces in stock at Mississauga, ON as of 8:29 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Nominal Clamp Size | 7/8 in |
| Material | Steel |
| EAN | 4068362893636 |
