EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

100R5 DOT 7/8 BLUE HOSE

882.H56916 - UNSPSC 40171600
R637721956
100R5 DOT 7/8 BLUE HOSE 100R5 DOT 7/8 BLUE HOSE
100R5 DOT 7/8 BLUE HOSE

100R5 DOT 7/8 BLUE HOSE — 882.H56916
  • TRUCK HOSE 5/8 100R5 DOT HI-TEMP — 882.H353H12-250R
  • 100R5 DOT 7/8 BLUE HOSE — 882.H56916

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Abrasion Resistant PREMIUM||Premium
Application AIR BRAKE||Air brake
Bend Radius Min (IN) 7.28
Brand WEATHERHEAD BY DANFOSS||Weatherhead by Danfoss
Burst Pressure (bar) 224
Colour BLUE||Blue
Cover Material POLYESTER (PET)||Polyester (PET)
Cross-Plant configurable material Hose Production
Inside Diameter (IN) 0.88
Outside Diameter (IN) 1.23

Is Often Bought With

You Might Also Like