WGRIP M18X1.5 FEM L DIN 90

882.06Z-62D - UNSPSC 27121707
R637717482
WGRIP M18X1.5 FEM L DIN 90 WGRIP M18X1.5 FEM L DIN 90
WGRIP M18X1.5 FEM L DIN 90
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Carbon steel
Tube Outer Diameter 0.375 In
Hose Internal Diameter 0.370 In
Brand Weatherhead by Danfoss
Shape 90 Degree

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.