WGRIP Z 5/8 JIC FEM 7/8-14

882.08Z-610 - UNSPSC 27121702
R637717685
WGRIP Z 5/8 JIC FEM 7/8-14 WGRIP Z 5/8 JIC FEM 7/8-14
WGRIP Z 5/8 JIC FEM 7/8-14
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Carbon steel
Tube Outer Diameter 0.625 In
Hose Internal Diameter 0.500 In
Brand Weatherhead by Danfoss
Shape Straight

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.