1/2 LOW TEMP SAE 100R16 HYDRAULIC HOSE
882.H245L08-250R
- UNSPSC 40171600
R637721752
R637721752
Delivery
1/2 LOW TEMP SAE 100R16 HYDRAULIC HOSE — 882.H245L08-250R
- 3/8 (-6) CONST PRESSURE HSE 250 REEL — 882.H14506-250R
- WEATHERFROST 1/4 100R16 EN857 HYD HOSE — 882.H245L04-250R
- 3/8 LOW TEMP SAE 100R16 HYDRAULIC HOSE — 882.H245L06-250R
- 1/2 LOW TEMP SAE 100R16 HYDRAULIC HOSE — 882.H245L08-250R
- 1/4 SAE100R16 EN857 H.P. HOSE — 882.H28004
- 1/4 (-4) WEATHERSHIELD H280 — 882.H28004-250R
- 3/8 SAE100R16 EN857 H.P. HOSE — 882.H28006
- 3/8 (-6) WEATHERSHIELD H280 — 882.H28006-250R
- 1/2 SAE100R16 EN857 H.P. HOSE — 882.H28008
- 1/2 (-8) WEATHERSHIELD H280 — 882.H28008-250R
- 5/8 SAE100R16 EN857 HP HOSE — 882.H28010
- H280 Hydraulic Hose 2 | 5/8 | 250 — 882.H28010-250R
- 3/4 SAE100R16 EN857 H.P. HOSE — 882.H28012
- 3/4 (-12) WEATHERSHIELD H280 — 882.H28012-250R
- 1 SAE100R16 EN857 HP HOSE — 882.H28016
- H280 Hydraulic Hose 2 | 1 | 250 — 882.H28016-250R
- 1 1/4 SAE100R16 EN857 H.P. HOSE — 882.H28020
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Abrasion Resistant | STANDARD||Standard |
| Application | CONSTRUCTION INDUSTRY||Construction industry |
| Bend Radius Min (IN) | 3.5 |
| Brand | WEATHERHEAD BY DANFOSS||Weatherhead by Danfoss |
| Burst Pressure (bar) | 1240 |
| Colour | BLACK||Black |
| Cover Material | STYRENE BUTADIENE RUBBER (SBR)||Styrene Butadiene Rubber (SBR) |
| Cross-Plant configurable material | Hose Production |
| Inside Diameter (IN) | 0.5 |
| Length (in) | 3000in |
| Outside Diameter (IN) | 0.82 |
