Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

3/8 LOW TEMP SAE 100R16 HYDRAULIC HOSE

882.H245L06-250R - UNSPSC 40171600
R637721750
3/8 LOW TEMP SAE 100R16 HYDRAULIC HOSE 3/8 LOW TEMP SAE 100R16 HYDRAULIC HOSE
3/8 LOW TEMP SAE 100R16 HYDRAULIC HOSE

3/8 LOW TEMP SAE 100R16 HYDRAULIC HOSE — 882.H245L06-250R
  • 3/8 (-6) CONST PRESSURE HSE 250 REEL — 882.H14506-250R
  • WEATHERFROST 1/4 100R16 EN857 HYD HOSE — 882.H245L04-250R
  • 3/8 LOW TEMP SAE 100R16 HYDRAULIC HOSE — 882.H245L06-250R
  • 1/2 LOW TEMP SAE 100R16 HYDRAULIC HOSE — 882.H245L08-250R
  • 1/4 SAE100R16 EN857 H.P. HOSE — 882.H28004
  • 1/4 (-4) WEATHERSHIELD H280 — 882.H28004-250R
  • 3/8 SAE100R16 EN857 H.P. HOSE — 882.H28006
  • 3/8 (-6) WEATHERSHIELD H280 — 882.H28006-250R
  • 1/2 SAE100R16 EN857 H.P. HOSE — 882.H28008
  • 1/2 (-8) WEATHERSHIELD H280 — 882.H28008-250R
  • 5/8 SAE100R16 EN857 HP HOSE — 882.H28010
  • H280 Hydraulic Hose 2 | 5/8 | 250 — 882.H28010-250R
  • 3/4 SAE100R16 EN857 H.P. HOSE — 882.H28012
  • 3/4 (-12) WEATHERSHIELD H280 — 882.H28012-250R
  • 1 SAE100R16 EN857 HP HOSE — 882.H28016
  • H280 Hydraulic Hose 2 | 1 | 250 — 882.H28016-250R
  • 1 1/4 SAE100R16 EN857 H.P. HOSE — 882.H28020

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Abrasion Resistant STANDARD||Standard
Application CONSTRUCTION INDUSTRY||Construction industry
Bend Radius Min (IN) 2.5
Brand WEATHERHEAD BY DANFOSS||Weatherhead by Danfoss
Burst Pressure (bar) 1380
Colour BLACK||Black
Cover Material STYRENE BUTADIENE RUBBER (SBR)||Styrene Butadiene Rubber (SBR)
Cross-Plant configurable material Hose Production
Inside Diameter (IN) 0.38
Length (in) 3000in
Outside Diameter (IN) 0.69

Is Often Bought With

You Might Also Like