EATON JIC PLUG
882.C5229X8
- UNSPSC 27121702
R637720614
R637720614
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Brand | Danfoss |
| Finish Plating | Dura-Kote |
| Product Material | Carbon steel |
| Thread Sealant | No |
| Working Pressure (bar) | 276.0 |
| Working Temp Max C | 121 |
| Working Temp Min C | -40 |
