HAPPY EASTER: Save up to 20% on sitewide* products. Use code:  EASTER26.

PNHOSE-KIT-SR-ID8,0MM-L10M-2000

0699.944812 - UNSPSC 40142022
0699944812961 1
PNHOSE-KIT-SR-ID8,0MM-L10M-2000 PNHOSE-KIT-SR-ID8,0MM-L10M-2000
PNHOSE-KIT-SR-ID8,0MM-L10M-2000

Delivery

In stock delivery from our warehouses.
0 Review(s)

Highly resistant and durable PU pneumatic hose.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Inner Hose Diameter 8 mm
Outer diameter of hose 12 mm
Length 10 m
Design With wSafe 2000 fittings
Bending Radius 35.2 mm
Min./max. temperature conditions -20 to 60 °C
Burst Pressure 64 bar (928 psi)
Max Working Pressure 16 bar (232 psi)
Colour Red
Material Polyurethane
EAN 4058794934151

Features

Increased working comfort and wider range of applications
No pressure drop and maximum utilisation of compressor output
High UV resistance and particularly high resistance to oil, solvents and other non-aqueous solutions

Benefits & Advantage

Compressed-air hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.
Perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1
Robust fabric inserts and high-quality ester-based polyurethane coating

Notices

Not suitable for painting work
Not suitable for particularly moist environments and for use with water

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.