WSAFE HOSE REEL 9.5MM - L17M -MALE3/8NPT

699.095171 - UNSPSC 40183101
0699095171961 1
WSAFE HOSE REEL 9.5MM - L17M -MALE3/8NPT WSAFE HOSE REEL 9.5MM - L17M -MALE3/8NPT
WSAFE HOSE REEL 9.5MM - L17M -MALE3/8NPT

Delivery

In stock delivery from our warehouses.
0 Review(s)

Practical reel winder with high quality polyurethane hose provides order and safety in the workplace

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:44 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 3:44 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material of housing Plastic
Material of hose Polyurethane
Colour Black
Colour of hose Red
Hose Length 17 m
Inner Hose Diameter 9.5 mm
Outer diameter of hose 13.5 mm
Supply-hose length 1.5 m
Hose length (from stopper ball) 25 cm
Pneumatic connection 3/8 in
Max. operating pressure 16 bar
Max. temperature conditions 60 °C
Min. temperature conditions -20 °C
EAN 4068362008740

Features

Rugged, closed plastic housing
High quality polyurethane hoses
High flow capacity hoses
Wall, ceiling and floor mounting possible
300 degree swinging mechanism
Adjustable spring force
Faster, cleaner and safer
Prevents hose damage

Benefits & Advantage

Practical safety hose winder with high-quality polyurethane hose for order and safety in the workplace
Safe and comfortable working
The hose is guided from left to right while being wound up, preventing knots
The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released
The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants
High resistance to kinking with an extremely low weight as well as resistance to oils and solvents
Excellent behaviour in low and high temperature ranges
High-quality polyurethane (PUR) hose
High flow capacity hose, plus innovative connection valve on the winder
No drop in pressure for increased efficiency and lower costs
Can be mounted on the wall, ceiling or floor as the mounting bracket ensures secure attachment to flat surfaces
The hose can be replaced without having to open the housing

Notices

Couplers or plug-in nipples are not included in the delivery scope. Please include these in your order!

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.