
2 pieces in stock at Vaughan, ON as of 9:10 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 9:10 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material of housing | Plastic |
| Material of hose | Polyurethane |
| Colour | Black |
| Colour of hose | Red |
| Hose Length | 17 m |
| Inner Hose Diameter | 9.5 mm |
| Outer diameter of hose | 13.5 mm |
| Supply-hose length | 1.5 m |
| Hose length (from stopper ball) | 25 cm |
| Pneumatic connection | 3/8 in |
| Max. operating pressure | 16 bar |
| Max. temperature conditions | 60 °C |
| Min. temperature conditions | -20 °C |
| EAN | 4068362008740 |
| Rugged, closed plastic housing |
| High quality polyurethane hoses |
| High flow capacity hoses |
| Wall, ceiling and floor mounting possible |
| 300 degree swinging mechanism |
| Adjustable spring force |
| Faster, cleaner and safer |
| Prevents hose damage |
| Practical safety hose winder with high-quality polyurethane hose for order and safety in the workplace |
| Safe and comfortable working |
| The hose is guided from left to right while being wound up, preventing knots |
| The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released |
| The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants |
| High resistance to kinking with an extremely low weight as well as resistance to oils and solvents |
| Excellent behaviour in low and high temperature ranges |
| High-quality polyurethane (PUR) hose |
| High flow capacity hose, plus innovative connection valve on the winder |
| No drop in pressure for increased efficiency and lower costs |
| Can be mounted on the wall, ceiling or floor as the mounting bracket ensures secure attachment to flat surfaces |
| The hose can be replaced without having to open the housing |
|
008.HGG202513
|
SHOP SETUP KIT
|
qty 1 |